This item is Discontinued.

No Product Image Available

Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy 54 Ssy 54Ckt Embstp Pkg (Discontinued)

  • Mfr # 5015945411
  • Zoro # G705820726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015945411
Zoro #
G705820726
UPC #
822350792691
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
501594
Standards
UL E29179
Material
Phosphor Bronze
Color
Black
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Hole Center to Center
0.4 mm
Flammability Rating
UL 94V-0
Sub-Category
PCB Headers
Current Rating
0.3 A
Number of Contacts
54
Number of Rows
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.