This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy 80 Ssy 80Ckt Embstp Pkg 5017450801

Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy 80 Ssy 80Ckt Embstp Pkg (Discontinued)

  • Mfr # 5017450801
  • Zoro # G005820723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5017450801
Zoro #
G005820723
UPC #
822350035774
Country of Origin
Korea, Republic of

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
501745
Material
Liquid Crystal Polymer
Color
Black
Contact Finish
Gold Plated
Sub-Category
PCB Headers
Terminal Finish
Gold Plated
Number of Rows
2
Hole Center to Center
0.4 mm
Number of Contacts
80
Terminal Type
Surface Mount
Current Rating
0.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.