Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 3 Afer Assy 3Ckt White

  • Mfr # 532900380

  • Zoro # G505821947


product price:  $0.28
/ea
Sold in multiples of 350 for $98.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532900380
Zoro #
G505821947
UPC #
822348477234
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
3.95mm
Mated Width
6.00mm
PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
Color
Natural
Number of Rows
1
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Number of Contacts
3
Current Rating
1.5 A
Sub-Category
PCB Headers
Terminal Type
Through Hole
Contact Finish
Tin Plated
Material - Plating Mating
Tin
Temperature Range - Operating
-40° to +105°C
Component Type
PCB Header
Keying to Mating Part
None
Product Name
SlimStack
Glow-Wire Capable
No
First Mate / Last Break
No
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
2.00mm
Breakaway
No
Polarized to Mating Part
Yes
Polarized to PCB
No
Circuits (Loaded)
3
PCB Locator
No
PCB Retention
Yes
Material - Resin
Polyester
Shrouded
Partial
Orientation
Vertical
Durability (mating cycles max)
30
Guide to Mating Part
No
Lock to Mating Part
Yes
Material - Metal
Brass
Plating min - Mating
1.016µm
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.