Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 5 Afer Assy 5Ckt White

  • Mfr # 532900580

  • Zoro # G705821730


product price:  $0.35
/ea
Sold in multiples of 250 for $87.50

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532900580
Zoro #
G705821730
UPC #
822348477258
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.20mm
Mated Height
3.95mm
Mated Width
6.00mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
Material
Polyester
Contact Finish
Tin Plated
Hole Center to Center
2 mm
Number of Contacts
5
Terminal Type
Through Hole
Current Rating
1.5 A
Number of Rows
1
Terminal Finish
Tin Plated
Sub-Category
PCB Headers
Glow-Wire Capable
No
Polarized to PCB
No
Material - Metal
Brass
First Mate / Last Break
No
Circuits (Loaded)
5
Product Name
SlimStack
Durability (mating cycles max)
30
PCB Locator
No
Guide to Mating Part
No
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Keying to Mating Part
None
Material - Plating Mating
Tin
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.5A
Shrouded
Partial
PCB Retention
Yes
Material - Resin
Polyester
Pitch - Mating Interface
2.00mm
Plating min - Mating
1.016µm
Orientation
Vertical
Material - Plating Termination
Tin
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.