Shop MOLEX

Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 7 Afer Assy 7Ckt Whit

  • Mfr # 532900780
  • Zoro # G605821649

product price: 
$
0.54
/ea
Sold in multiples of 200 for $108.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
532900780
Zoro #
G605821649
UPC #
822348477296
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
PCB Thickness - Recommended
1.60mm
Mated Width
6.00mm
Mated Height
3.95mm
PC Tail Length
3.20mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
Color
Natural
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Hole Center to Center
2 mm
Number of Contacts
7
Terminal Type
Through Hole
Sub-Category
PCB Headers
Number of Rows
1
Current Rating
1.5 A
Product Name
SlimStack
Breakaway
No
Orientation
Vertical
Material - Metal
Brass
Pitch - Mating Interface
2.00mm
First Mate / Last Break
No
Component Type
PCB Header
Material - Plating Mating
Tin
Durability (mating cycles max)
30
Circuits (Loaded)
7
Keying to Mating Part
None
Polarized to PCB
No
PCB Locator
No
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Guide to Mating Part
No
Material - Resin
Polyester
Current - Maximum per Contact
1.5A
PCB Retention
Yes
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Shrouded
Partial
Polarized to Mating Part
Yes
Plating min - Mating
1.016µm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.