Board To Board & Mezzanine Connectors 2.0Mm Btb Conn. Wafe Wafer Assy 06 Ckt Lf

  • Mfr # 532900680

  • Zoro # G605821717


product price:  $0.43
/ea
Sold in multiples of 250 for $107.50

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532900680
Zoro #
G605821717
UPC #
822348477265
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
Mated Width
6.00mm
PC Tail Length
3.20mm
Mated Height
3.95mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
Color
Natural
Hole Center to Center
2 mm
Terminal Type
Through Hole
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Sub-Category
PCB Headers
Number of Contacts
6
Current Rating
1.5 A
Number of Rows
1
Guide to Mating Part
No
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
6
Component Type
PCB Header
Breakaway
No
Material - Plating Mating
Tin
Polarized to Mating Part
Yes
Plating min - Mating
1.016µm
PCB Locator
No
Material - Metal
Brass
First Mate / Last Break
No
Keying to Mating Part
None
Lock to Mating Part
Yes
Shrouded
Partial
Current - Maximum per Contact
1.5A
Product Name
SlimStack
PCB Retention
Yes
Durability (mating cycles max)
30
Glow-Wire Capable
No
Orientation
Vertical
Polarized to PCB
No
Pitch - Mating Interface
2.00mm
Material - Resin
Polyester
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.