Board To Board & Mezzanine Connectors Mezzanine 1Mm Btb Re C W/Cap 30 Sau 64Ckt

  • Mfr # 714393364

  • Zoro # G005821492


product price:  $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Max. Voltage
100V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
71439
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714393364
Zoro #
G005821492
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
Mated Height
14.00mm, 15.00mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
100V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
71439
Standards
CSA Certified; UL E29179
Color
Natural
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Type
Surface Mount
Current Rating
1 A
Number of Rows
2
Number of Contacts
64
Terminal Finish
Tin Plated
Hole Center to Center
1 mm
Component Type
PCB Receptacle
Glow-Wire Capable
No
Product Name
1.00mm Mezzanine (IEEE 1386)
Lock to Mating Part
Yes
Material - Plating Termination
Tin
UL
E29179
Plating min - Mating
0.762µm
Max-Temp
260
Circuits (Loaded)
64
PCB Locator
Yes
Polarized to PCB
No
PCB Retention
None
Robotic Placement
Pick and Place Cap
Material - Metal
Phosphor Bronze
Orientation
Vertical
CSA
LR19980
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-55° to +85°C
Current - Maximum per Contact
1.0A
Pitch - Mating Interface
1.00mm
Material - Plating Mating
Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.