This item is Discontinued.

No Product Image Available

Board To Board & Mezzanine Connectors Mirror Mezz Assy 2.5Mm 10Px11R .76Au (Discontinued)

  • Mfr # 2028281110
  • Zoro # G005820273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2028281110
Zoro #
G005820273
UPC #
191128418812
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Mirror Mezz Connector
Max. Voltage
30V AC/DC
Max. Temp.
260°C
Application
Board-to-Board
Series
202828
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
468
Number of Rows
11
Hole Center to Center
1.5 mm, 4 mm
Sub-Category
PCB Headers
Current Rating
1 A
Terminal Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.