This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Mirror Mezz Assy 2.5Mm 6Px15R .76Aulf 2028281506

Board To Board & Mezzanine Connectors Mirror Mezz Assy 2.5Mm 6Px15R .76Aulf (Discontinued)

  • Mfr # 2028281506
  • Zoro # G505820308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2028281506
Zoro #
G505820308
UPC #
191128437226
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Mirror Mezz Connector
Max. Voltage
30V AC/DC
Max. Temp.
260°C
Application
Board-to-Board
Series
202828
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
404
Sub-Category
PCB Headers
Hole Center to Center
1.5 mm, 4 mm
Number of Rows
15
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.