
Board To Board & Mezzanine Connectors Slimgrid 10Ckt Recep Smt Vrt 0.05Umau
Mfr # 781201007
Zoro # G805821845
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
Key Features
Max. Voltage
125V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
781201007
Zoro #
G805821845
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.051 µm
Details
Max. Voltage
125V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Color
Black
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Material
Liquid Crystal Polymer
Terminal Finish
Matte Tin Plated
Number of Rows
2
Current Rating
1.4 A
Flammability Rating
UL 94V-0
Number of Contacts
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.