This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Slimstack .35Mm Ssb Rp Rec 24Ckt Armrnal 5052702412

Board To Board & Mezzanine Connectors Slimstack .35Mm Ssb Rp Rec 24Ckt Armrnal (Discontinued)

  • Mfr # 5052702412
  • Zoro # G705820849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5052702412
Zoro #
G705820849
UPC #
191128462020
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board
Series
505270
Color
Black
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Terminal Finish
Gold over Nickel
Sub-Category
PCB Receptacles
Contact Finish
Gold over Nickel
Number of Rows
2
Current Rating
0.3 A
Hole Center to Center
0.35 mm
Number of Contacts
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.