Zoro Homepage

Board To Board & Mezzanine Connectors Slimstack .40Mm Rec Smt Dr Vrt 16Ckt

  • Mfr # 5033041642

  • Zoro # G705820757


product price: $0.43
/ea
Sold in multiples of 9000 for $3,870.00

Key Features

Application
Board-to-Board, Signal
Series
503304
Orientation
Vertical
Voltage - Maximum
50V AC (RMS)/DC
Material - Metal
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033041642
Zoro #
G705820757
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
0.70mm
Mated Width
2.60mm

Details

Application
Board-to-Board, Signal
Series
503304
Orientation
Vertical
Voltage - Maximum
50V AC (RMS)/DC
Material - Metal
Copper Alloy
Material - Resin
Liquid Crystal Polymer
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Polarized to PCB
No
PCB Retention
Yes
Termination Interface Style
Surface Mount
Temperature Range - Operating
-40° to +85°C
Polarized to Mating Part
No
Number of Rows
2
Current - Maximum per Contact
0.3A
Pitch - Mating Interface
0.40mm
Circuits (Loaded)
16
PCB Locator
No
Product Name
SlimStack
Glow-Wire Capable
No
Durability (mating cycles max)
30
Color - Resin
Black
Component Type
PCB Receptacle
Material - Plating Termination
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.