Zoro Homepage

Board To Board & Mezzanine Connectors Slimstack .4Mm Rcpt Smt Dr Vrt 60Ckt

  • Mfr # 5024266012

  • Zoro # G405821603


product price: $1.35
/ea
Sold in multiples of 7000 for $9,450.00

Key Features

Max. Temp.
85°C
Max. Voltage
50V AC/DC
Application
Board-to-Board, Signal
Series
502426
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024266012
Zoro #
G405821603
UPC #
191128129077
Country of Origin
Japan

Dimensions

Mated Height
1.00mm

Details

Item
Board-to-Board Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Application
Board-to-Board, Signal
Series
502426
Color
Black
Hole Center to Center
0.4 mm
Sub-Category
PCB Receptacles
Material
Phosphor Bronze
Terminal Type
Surface Mount
Current Rating
0.3 A
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Number of Rows
2
Number of Contacts
60
Current - Maximum per Contact
0.3A
Component Type
PCB Receptacle
Polarized to Mating Part
No
Lock to Mating Part
Yes
Circuits (Loaded)
60
Durability (mating cycles max)
30
Material - Plating Termination
Gold
Pitch - Mating Interface
0.40mm
Product Name
SlimStack
Material - Plating Mating
Gold
PCB Locator
No
Orientation
Vertical
Temperature Range - Operating
-40° to +85°C
Glow-Wire Capable
No
PCB Retention
Yes
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.