Zoro Homepage

BP D 4P M/MFE SK ST #10 BK TPE 23M

  • Mfr # 1300640505

  • Zoro # G2084631


original price: $850.99
9% off
new price: $765.99
/ea
Free Shipping & Returns

Key Features

LED Indicator
No
Series
130064
Orientation
Straight to Straight
Material - Coupling Nut
Anodized Aluminum
Cable Diameter
13.46mm (.530")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300640505
Zoro #
G2084631
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter
13.46mm (.530")
Cable Length
23.0m (75.46')
Wire Size (AWG)
10

Details

LED Indicator
No
Series
130064
Orientation
Straight to Straight
Material - Coupling Nut
Anodized Aluminum
Temperature Range - Operating
-20° to +90°C
Gender
Female-Male
IP Rating
IP67
Material - Cable Jacket
TPE
UL
E258922
Type
Double Ended
Connector End B
BradPower D-Size (1 3/8"-M35)
Coupling Style
Threaded
Color - Cable Jacket
Black
Product Name
BradPower D-Size
Connector End A
BradPower D-Size (1 3/8"-M35)
Current - Maximum per Contact
32.0A
Poles
4
Keyway
Single
Material - Plating Mating
Gold
Wire/Cable Type
TC-ER
Voltage - Maximum
600V AC/DC
Material - Connector Body
TPE
Material - Contact
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.