BradPower D-Size 1 3/8M35 4-Pole Straight Male to GWConnect Heavy Duty Connector S-QD 4/2 90 Degree F
- Mfr # 1302490121
- Zoro # G816302340
product price:
$
190.99
/ea
Free Shipping & Returns
Key Features
Maximum Wire Size
10 AWG
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1302490121
- Zoro #
- G816302340
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
Details
- Item
- Heavy-Duty Connector
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 90 Degrees C
- RoHS Compliant
- Yes
Description
BEAU BradPower D-Size 1 3/8M35 4-Pole Straight Male to GWConnect Heavy Duty Connector S-QD 4/2 90° Female 10 AWG Black TPE Cable 3.0m 9.84' Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.