Receptacle Connector, 20 A, 600 V
- Mfr # 50-84-2010
- Zoro # G923947595
product price:Â
$
0.37
/ea
Sold in multiples of 300 for
$111.00
Key Features
Flammability Rating
94V-2
Wire Size (AWG)
14 to 20 AWG
Maximum Current per Contact
20 A
Series
42022
Manufacturer Family
MLX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-84-2010
- Zoro #
- G923947595
- UPC #
- -
- Country of Origin
- India
- Flammability Rating
- 94V-2
- Maximum Current per Contact
- 20 A
- Series
- 42022
- Manufacturer Family
- MLX
- Number of Circuits
- 1
- Mates with Manufacturer Part Number
- 42021, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Mating Interface Pitch
- 6.35 mm
- Item
- Receptacle Connector
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Number of Rows
- 1
- Maximum Operating Temperature
- 105 Degrees C
- Minimum Operating Temperature
- -55 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Current Rating
- 20 A
- Connector Application
- Wire-to-Wire
- Housing Material
- Nylon
- Housing Color
- Natural
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Description
P S Conn MLX HOUSING CAP NAT. NG CAP NAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.