Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 6 AWG Max, Blue, PVC Insulation

  • Mfr # 19154-0045

  • Zoro # G4038191


product price: $1.59
/ea
Sold in multiples of 57 for $90.63

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
6 AWG
Insulation Material
PVC
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19154-0045
Zoro #
G4038191
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
6 AWG
Wire Insulation Diameter
11.20mm max.

Details

Item
Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
PVC
UL 94 Flammability Rating
V-0
Standards
CSA LR18689, UL E32244
Material
Copper
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Barrel Type
Closed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.