This item is Discontinued.

Molex CA MCRF TO PIGTAIL 1.13MM CABLE H18 BLK 73116-0015

CA MCRF TO PIGTAIL 1.13MM CABLE H18 BLK (Discontinued)

  • Mfr # 73116-0015
  • Zoro # G600462991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73116-0015
Zoro #
G600462991
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 in

Details

Material
Polyester
Connector Type
Plug-Pigtail
Features
Single Ended
Number of Rows
1
Contact Finish
Gold Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.