
Cable Lug Wide Pad (Bcl-4516-Wp) Spm
Mfr # 192210461
Zoro # G705899722
product price: $1.55
/eaSold in multiples of 70 for $108.50
Key Features
Insulation Type
Non-Insulated
Seam
Closed
Standards
CSA Listed; UL E32244
Wire Range
4 AWG
Connection Type
Crimp or Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192210461
Zoro #
G705899722
UPC #
-
Country of Origin
United States
Dimensions
For Stud Size
5/16 in
Details
Insulation Type
Non-Insulated
Seam
Closed
Standards
CSA Listed; UL E32244
Item
One-Hole Compression Lug
Wire Range
4 AWG
Connection Type
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.