Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage, 1-By-1 With Spring Fingers, With Net Heatsink, Quad Lightpipes, No Rear Pins

  • Mfr # 1000141448

  • Zoro # G305787405


product price: $15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Type
Butt Splice
Number of Ports
1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000141448
Zoro #
G305787405
UPC #
-
Country of Origin
Philippines

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Number of Ports
1
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.