Zoro Homepage

Card Edge Connector, 20 Contact(S), Male, Right Angle, Solder Terminal, Locking, Black Insulator,

  • Mfr # 459844122

  • Zoro # G805951504


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Max. Voltage
250V AC
Max. Temp.
260°C
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459844122
Zoro #
G805951504
UPC #
822350773263
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Max. Voltage
250V AC
Max. Temp.
260°C
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Hole Center to Center
1.27 mm, 12 mm
Sub-Category
PCB Receptacles
Terminal Type
Through Hole
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Current Rating
30 A
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
20

Description

Card Edge Connector, 20 Contact(S), Male, Right Angle, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.