Card Edge Connector, 244 Contact(S), 2 Row(S), Female, 22.5 Degree, 0.024 Inch Pitch, Surface Mount

  • Mfr # 877830001

  • Zoro # G905982293


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Max. Voltage
30V
Max. Temp.
260°C
Series
87783
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877830001
Zoro #
G905982293
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V
Max. Temp.
260°C
Series
87783
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
0.6 mm
Flammability Rating
UL 94V-0
Current Rating
1 A
Number of Contacts
244
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
244
UL
E29179
Max-Temp
260
Plating min - Mating
0.762µm
JEDEC Outline
MO-244
Max-Cycle
2
Material - Metal
Copper Alloy
Voltage Key
1.8V
Temperature Range - Operating
-55° to +85°C
Product Name
MiniDIMM
PCB Retention
Yes
Current - Maximum per Contact
1.0A
Entry Angle
22.5° Angle
Flammability
94V-0
Pitch - Mating Interface
0.60mm
Component Type
Socket
Keying to Mating Part
Yes
CSA
LR19980
Durability (mating cycles max)
25
Max-Duration
5
PCB Locator
Yes
Latch Color
Natural (Off-White)
Material - Plating Mating
Gold
Material - Plating Termination
Tin

Description

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, 22.5 Degree, 0.024 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.