Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cdfp 16X 25G 30 Awg 1.5M

  • Mfr # 2010691002

  • Zoro # G305790375


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Zinc
Maximum Voltage
30 V AC/DC
Current
1 A
Series
201069
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010691002
Zoro #
G305790375
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.5 m
Max. Insulation Dia.
9.5 mm
Wire Size (AWG)
30
Wire Insulation Diameter
9.50mm
Cable Length
1.50m

Details

Item
CDFP,zCD
Insulation Material
Zinc
Maximum Voltage
30 V AC/DC
Current
1 A
Series
201069
Connector Type
Plug
Material
Zinc
Number of Rows
4
Wire Range
30 AWG
Type
Plug
Number of Contacts
120
Hole Center to Center
0.75 mm
Current Rating
1 A
Max. Voltage
30V AC/DC
Circuits (Loaded)
120
Lock to Mating Part
Yes
Shielded
Yes
Material - Metal
Zinc Die Cast
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
1.0A
Pitch - Mating Interface
0.75mm
Impedance
90Ω
Connector to Connector
CDFP-to-CDFP, zCD-to-zCD
Gender
Plug/Plug
Product Name
CDFP,zCD
Wire/Cable Type
Twinax
Voltage - Maximum
30V AC (RMS)/DC
Single Ended
No
Maximum Conductors
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.