Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid Modr Crp Hsg DR WOPol Bttn 60Ckt

  • Mfr # 90143-0060

  • Zoro # G4048490


product price: $2.99
/ea
Sold in multiples of 29 for $86.71

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90143-0060
Zoro #
G4048490
UPC #
-
Country of Origin
Indonesia

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-1
Connector Type
Receptacle
Material
Polyphenylene Oxide
Max. Temp.
105°C
Standards
UL E29179
Hole Center to Center
2.54 mm
Number of Contacts
60
Flammability Rating
UL 94V-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.