Zoro Homepage

CGrid Modr Crp Hsg DR WOPol Bttn 64Ckt

  • Mfr # 90143-0064

  • Zoro # G4044814


product price: $3.55
/ea
Sold in multiples of 30 for $106.50

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90143-0064
Zoro #
G4044814
UPC #
-
Country of Origin
Indonesia

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-1
Standards
UL E29179
Connector Type
Receptacle
Max. Temp.
105°C
Material
Polyphenylene Oxide
Hole Center to Center
2.54 mm
Number of Contacts
64
Flammability Rating
UL 94V-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.