Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid PCB Conn DR Horz TnA 10Ckt

  • Mfr # 90152-2110

  • Zoro # G2088883


product price: $2.65
/ea
Sold in multiples of 44 for $116.60

Key Features

Color
Black
Max. Voltage
350V
Standards
CSA Certified
Terminal Type
Through Hole
Max. Temp.
230°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90152-2110
Zoro #
G2088883
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Color
Black
Max. Voltage
350V
Standards
CSA Certified
Terminal Type
Through Hole
Max. Temp.
230°C
Material
Polyester
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
3 A
Number of Contacts
10
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.