Zoro Homepage

CGrid RA Bkway Hdr Tin 10Ckt

  • Mfr # 71764-0010

  • Zoro # G2084272


product price: $1.29
/ea
Sold in multiples of 80 for $103.20

Key Features

Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71764-0010
Zoro #
G2084272
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm

Details

Item
Wire Connector
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Brass, Phosphor Bronze
Max. Temp.
235°C
Features
Breakaway
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
3 A
Number of Contacts
10
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.