Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid SL Hsg Opt C DR /BkRbs 50Ckt

  • Mfr # 22-55-2503

  • Zoro # G4032661


product price: $2.45
/ea
Sold in multiples of 40 for $98.00

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-55-2503
Zoro #
G4032661
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Connector Type
Receptacle
Number of Contacts
50
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.