Zoro Homepage

CGrid SL PMC WToW DR ModBrnch 32Ckt Op A

  • Mfr # 50-65-0032

  • Zoro # G4034000


product price: $2.89
/ea
Sold in multiples of 25 for $72.25

Key Features

UL 94 Flammability Rating
V-0
Material
Polyester
Standards
CSA Certified; UL E29179
Color
Black
Number of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-65-0032
Zoro #
G4034000
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
UL 94 Flammability Rating
V-0
Material
Polyester
Standards
CSA Certified; UL E29179
Color
Black
Number of Contacts
32

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.