Zoro Homepage

CGrid SL Srd Hdr 120 RA SR 15Au 22Ckt

  • Mfr # 70553-0021

  • Zoro # G4045313


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Color
Black
Maximum Voltage
250 V
Standards
CSA Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70553-0021
Zoro #
G4045313
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Maximum Voltage
250 V
Standards
CSA Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
22
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.