Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid SMT Bkwy Hdr 15 SAu 16Ckt Tube

  • Mfr # 15-91-0160

  • Zoro # G4042592


product price: $2.39
/ea
Sold in multiples of 50 for $119.50

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-91-0160
Zoro #
G4042592
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Max. Temp.
260°C
Features
Breakaway
Terminal Type
Surface Mount
Current Rating
3 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
16
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.