Zoro Homepage

Circuit, 300V AC, 15A

  • Mfr # 245136-0410

  • Zoro # G700442763


product price: $21.15
/ea
Sold in multiples of 4 for $84.60

Key Features

Voltage
300V AC
Amps
15A
Max. Wire Size
12 AWG
Circuits (Loaded)
4
Cable Length
1.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245136-0410
Zoro #
G700442763
UPC #
-
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Cable Length
1.0m
Wire Size AWG
12
Wire Insulation Diameter
10.30mm

Details

Item
Circuit
Voltage
300V AC
Amps
15A
Circuits (Loaded)
4
Color - Resin
Black
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Material - Plating Termination
Matte Tin
Single Ended
No
Material - Metal
Copper Alloy
Plating min - Mating
0.381 µm
Current - Maximum per Contact
18.4A
Gender
Female
Number of Rows
2
Net Weight
204.800/g
Plating min - Termination
0.381 µm
Termination Interface: Style
Crimp or Compression
Pitch - Mating Interface
5.70mm
Material - Resin
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.