
Coeur Cst High-Current Male Header, Dual Row, 2 Circuits, 6.00Mm Diameter
Mfr # 2119370002
Zoro # G005951526
product price: $16.39
/eaSold in multiples of 6 for $98.34
Key Features
Color
Red
Insulation Material
PBT
Max. Voltage
300V
Maximum Voltage
300 V
Application
Power, Wire-to-Board, Wire-to-Busbar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2119370002
Zoro #
G005951526
UPC #
-
Country of Origin
Malaysia
Dimensions
Diameter
6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.