Zoro Homepage

Combination Line Connector, 8 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 5601230804

  • Zoro # G905910975


product price: $0.28
/ea
Sold in multiples of 277 for $77.56

Key Features

Color
Blue
Number of Rows
1
Connector Type
Receptacle
Hole Center to Center
2 mm
Max. Temp.
130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601230804
Zoro #
G905910975
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Blue
Number of Rows
1
Connector Type
Receptacle
Hole Center to Center
2 mm
Max. Temp.
130°C
Material
PBT
Number of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.