
Compact Robot Conn Plg Socket Assy 50Ckt
Mfr # 543325003
Zoro # G305951097
product price: $53.69
/eaSold in multiples of 2 for $107.38
Key Features
Application
Wire-to-Wire
Series
54332
Voltage - Maximum
250V AC (RMS)/DC
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543325003
Zoro #
G305951097
UPC #
-
Country of Origin
Japan
Details
Application
Wire-to-Wire
Series
54332
Voltage - Maximum
250V AC (RMS)/DC
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
PCB Locator
No
Number of Rows
4
Keying to Mating Part
Yes
Polarized to PCB
No
Material - Resin
Polyester
Waterproof / Dustproof
No
Shielded
Yes
Durability (mating cycles max)
100
Gender
Plug
Color - Resin
Gray
Pitch - Mating Interface
3.00mm
Product Name
CRC
Current - Maximum per Contact
2.0A, 3.0A, 4.0A, 5.0A, 7.0A
Material - Metal
Phosphor Bronze, Stainless Steel, Zinc Alloy
Circuits (Loaded)
50
Component Type
Housing
Shield Type
Full Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.