Zoro Homepage

Compact Robot Conn Rec Shell 30Ckt

  • Mfr # 563773001

  • Zoro # G005951038


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
56377
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563773001
Zoro #
G005951038
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
56377
Connector Type
Receptacle
Material
Polyester
Current Rating
3 A
Contact Finish
Nickel Plated
Number of Contacts
30
Material - Resin
Polyester
Durability (mating cycles max)
100
Current - Maximum per Contact
3.0A
Component Type
Panel Mount Shell
Voltage - Maximum
250V AC (RMS)/DC
Waterproof / Dustproof
No
Temperature Range - Operating
-40° to +105°C
Material - Metal
Zinc Alloy
Keying to Mating Part
Yes
Product Name
CRC
Polarized to Mating Part
Yes
PCB Locator
No
Panel Mount
Rear
Orientation
Vertical
Material - Plating Mating
Nickel
Shield Type
Full Shield
Lock to Mating Part
Yes
Shielded
Yes
Circuits (Loaded)
30
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.