
Compact Robot Plg Socket Assy 12Ckt
Mfr # 543321270
Zoro # G805951191
product price: $26.65
/eaSold in multiples of 3 for $79.95
Key Features
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Polyester
Color
Black, Gray
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543321270
Zoro #
G805951191
UPC #
-
Country of Origin
Japan
Details
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Polyester
Color
Black, Gray
Connector Type
Plug
Current Rating
2 A; 3 A; 4 A; 5 A; 7 A
Number of Contacts
12
Terminal Type
Crimp or Compression
Number of Rows
4
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.