
One-Hole Compression Lug, 6 AWG Max, 1/2 in Stud, Standard Barrel, Copper, None
Mfr # 192210416
Zoro # G505899557
product price: $2.25
/eaSold in multiples of 42 for $94.50
Key Features
Material
Copper
Color Code
None
Type
Ring
Standards
CSA Listed; UL E32244
Connection Type
Crimp or Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192210416
Zoro #
G505899557
UPC #
-
Country of Origin
United States
Dimensions
For Stud Size
1/2 in
For Wire Size
6 AWG
Barrel Size
Standard
Details
Material
Copper
Color Code
None
Type
Ring
Standards
CSA Listed; UL E32244
Connection Type
Crimp or Compression
Series
19221
Seam
Closed
Item
One-Hole Compression Lug
Insulation Type
Non-Insulated
Wire Range
6 AWG
Material - Plating Mating
Tin
CSA
LR18689
Insulation
None
Plating min - Mating
4.064µm
UL
E32244
Product Name
Battery Cable Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.