Connector Accessory
Mfr # 7000.6796.0
Zoro # G005964908
product price: $24.99
/eaSold in multiples of 100 for $2,499.00
Key Features
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
200 Degrees C
Series
93600
Accessory Type
Threaded Extension Tube
Product Name
GWconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.6796.0
Zoro #
G005964908
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg21
Details
Item
Threaded Extension Tube
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
200 Degrees C
Series
93600
Accessory Type
Threaded Extension Tube
Product Name
GWconnect
Thread Type
(Pg)
Material - Tubing
Nickel-plated Brass
Temperature Range - Operating
-40° to +200°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.