Zoro Homepage

Connector Accessory

  • Mfr # 936013943

  • Zoro # G505965597


product price: $530.99
/ea
Sold in multiples of 5 for $2,654.95
Free Shipping & Returns

Key Features

Type
STD
Color
Grey
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013943
Zoro #
G505965597
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»
Thread Size
Pg21x2

Details

Item
Lever Wire Connector
Type
STD
Color
Grey
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
Number of Levers
1
Material - Housing
Die-cast Aluminum
Component Type
Single Lever SMT Housing
Housing Color
Grey RAL 7037
Voltage - Maximum
500V
Lock to Mating Part
Yes
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Housing Coating
Polyester Powder
Product Name
GWconnect
Material - Gasket
NBR
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Mounting Style
Surface Mount
Thread Type
(Pg)
Cover Color
Grey RAL 7037
UL
E249674
Material - Lever
Stainless Steel
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.