Zoro Homepage

COVER PLATE FOR SNGL 1.572 DIA

  • Mfr # 1301380024

  • Zoro # G2077771


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Type
Multiple Outlet Box
Voltage - Maximum
125V
Flip Lid
Yes
Cord Grip Body Size
F4 1"
NEMA configuration
NEMA L5-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301380024
Zoro #
G2077771
UPC #
786788750718
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"
Cord Length
1.83m (6.0')
Cord Diameter
12.70-22.23mm (.500-.875")

Details

Type
Multiple Outlet Box
Voltage - Maximum
125V
Flip Lid
Yes
NEMA configuration
NEMA L5-20
Current - Maximum per Contact
20.0A
Material - Housing
Nylon
Ground Continuity Monitor
No
Mounting Style
Permanent
Enclosure Rating
NEMA 4
Number of Receptacles
0
Product Name
Super-Safeway
GFCI
No
Series
130138
Receptacle Type
Single
Feed-Thru
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.