Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP 3.3 W/W CONN. RETAINER BROWN 4P

  • Mfr # 504695-0407

  • Zoro # G2088579


product price: $0.04
/ea
Sold in multiples of 2500 for $100.00

Key Features

Color
Brown
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
PBT
Number of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504695-0407
Zoro #
G2088579
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Brown
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
PBT
Number of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.