
Crimp Wire Connector, 14 AWG Max, Gray, 16 A
Mfr # 7300.6244.0
Zoro # G805965686
product price: $1.49
/eaSold in multiples of 62 for $92.38
Key Features
Type
Crimp
Color
Gray
Maximum Wire Size
14 AWG
Current
16 A
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300.6244.0
Zoro #
G805965686
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Current
16 A
Material
Copper
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.