Zoro Homepage

Crimp Wire Connector, 16 AWG Max, Black, 600 V, 12 A

  • Mfr # 2174701223

  • Zoro # G005789150


product price: $0.96
/ea
Sold in multiples of 91 for $87.36

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
16 AWG
Maximum Voltage
600 V
Current
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174701223
Zoro #
G005789150
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
16 AWG
Cable Length
225.00mm
Wire Insulation Diameter
2.03-2.39mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Current
12 A
Series
217470
Material
Copper
Application
Power, Wire-to-Board
Connector to Connector
Ultra-Fit Crimp Terminals
Single Ended
No
Gender
Female-Female
Wire/Cable Type
UL 1061
Material - Plating Mating
Gold
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.