Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 16 AWG Max, Black, 600 V, 12 A

  • Mfr # 2174701225

  • Zoro # G305789133


product price: $0.96
/ea
Sold in multiples of 94 for $90.24

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
16 AWG
Maximum Voltage
600 V
Current
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174701225
Zoro #
G305789133
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Wire Insulation Diameter
2.03-2.39mm
Cable Length
450.00mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Current
12 A
Material
Copper
Series
217470
Application
Power, Wire-to-Board
Circuits (Loaded)
1
Gender
Female-Female
Single Ended
No
Wire/Cable Type
UL 1061
Assembly Configuration
Pre-crimped Lead Only
Material - Plating Mating
Gold
Connector to Connector
Ultra-Fit Crimp Terminals
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.