Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 16 AWG Max, Black, 600 V, 9 A

  • Mfr # 2153401224

  • Zoro # G405790152


product price: $1.15
/ea
Sold in multiples of 91 for $104.65

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
16 AWG
Maximum Voltage
600 V
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153401224
Zoro #
G405790152
UPC #
-
Country of Origin
Thailand

Dimensions

Maximum Wire Size
16 AWG
Length
300 mm
Max. Insulation Dia.
3.1 mm
Wire Insulation Diameter
1.80-3.10mm
Cable Length
300.00mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Current
9 A
Material
Brass
Series
215340
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Contacts
1
Finish
Gold Plated
Terminal Finish
Tin Plated
Single Ended
No
Material - Plating Termination
Tin
Connector to Connector
Mini-Fit Jr. Crimp Terminals
Material - Plating Mating
Gold
Circuits (Loaded)
1
Wire/Cable Type
UL 1015
Assembly Configuration
Pre-crimped Lead Only
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.