Zoro Homepage

Crimp Wire Connector, 18 AWG Max, Gray, None Insulation, 16 A

  • Mfr # 936010175

  • Zoro # G2081168


product price: $1.25
/ea
Sold in multiples of 500 for $625.00

Key Features

Type
Crimp
Color
Gray
Insulation Material
None
Current
16 A
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010175
Zoro #
G2081168
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
None
Current
16 A
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Material
Copper
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.