Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, Gray, Polycarbonate Insulation, 250 V, 10 A

  • Mfr # 7164.4124.0

  • Zoro # G905964626


product price: $39.85
/ea
Sold in multiples of 2 for $79.70

Key Features

Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7164.4124.0
Zoro #
G905964626
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
93601
Material
Polycarbonate
Standards
CSA Certified, CSA 256883, UL E249674
Number of Rows
4
Durability (mating cycles max)
500
Insert Series
S-D
Polarized to Mating Part
Yes
Poles
64
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.