Zoro Homepage

Crimp Wire Connector, Gray, Polycarbonate Insulation, 250 V, 10 A

  • Mfr # 7617.5811.0

  • Zoro # G905964725


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7617.5811.0
Zoro #
G905964725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Component Size
QD

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Number of Rows
5
Polarized to Mating Part
Yes
Insert Series
S-QD17
Durability (mating cycles max)
500
Poles
17
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.