This item is Discontinued.

Molex Crimp Wire Connector, Gray, Polycarbonate Insulation, 500 V, 40 A 7703.3264.0

Crimp Wire Connector, Gray, Polycarbonate Insulation, 500 V, 40 A (Discontinued)

  • Mfr # 7703.3264.0
  • Zoro # G405912547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7703.3264.0
Zoro #
G405912547
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
«34.2x14.6»

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
40 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Series
93601
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
1
Durability (mating cycles max)
500
Insert Series
S-M40/3C
Poles
3
Gender
Female
Polarized to Mating Part
Yes
Termination Style
Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.